Zoro Homepage

Magnetic Door Holder, Plastic, Brown

  • Mfr # SMDH/BRN

  • Zoro # G2315205


product price: $19.19
/ea

Key Features

Mounting Type
Wall/Floor
Finish
Plastic
Base Diameter
2 3/16 in
Material
Plastic
Strike Projection
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMDH/BRN
Zoro #
G2315205
UPC #
-
Country of Origin
Japan

Dimensions

Base Diameter
2 3/16 in
Holder Base Width
1 7/8 in
Holder Base Height
2 3/4 in
Base Dia.
2 5/32 in
Strike Base Height
1/4 in
Strike Base Width
3 in

Details

Mounting Type
Wall/Floor
Finish
Plastic
Material
Plastic
Strike Projection
3 in
Hardware
Included
Color
Brown
Magnetic Strength
30.8 lb
Holder Projection
1 7/8 in
Item
Magnetic Door Holder
Features
For Use in Residential and Office Environments
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included

Description

Magnetic Door Holder, Plastic Finish, Material Plastic, Color Brown, Holder Base Height 2 3/4 in, Holder Base Width 1 7/8 in, Holder Projection 1 7/8 in, Strike Base Height 1/4 in, Strike Base Width 3 in, Strike Projection 3 in, Base Dia. 2 5/32 in, Magnetic Strength 30.8 lb, Mounting Type Magnetic, Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.