Zoro Homepage

Pull Handle, 316 Stainless Steel, 6 In. H

  • Mfr # EK-R660/S

  • Zoro # G2690511


product price: $19.59
/ea

Key Features

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK-R660/S
Zoro #
G2690511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Thickness
9/32 in
Overall Width
9/16 in
Thread Depth
3/8 in
Grip Dia.
9/32 in
Diameter
9/16"
Screw Size
#8-32
Overall Length
6 5/16 in
Grip Height
1 17/64 in
Grip Length
5 23/32 in
Grip Width
2 3/4 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 6 in, Projection 1.27 in, Grip Dia. 9/32 in, Grip Thickness 0.276 in, Screw Size #8-32, Overall Length 6.31 in, Overall Width 0.56 in, Thread Depth 0.38 in, Grip Length 5.72 in, Color Silver, Degree Offset Not Applicable, Grip Height 1 17/64 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.