Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 316 Stainless Steel, 6 In. H

  • Mfr # KC-R660/S

  • Zoro # G3235705


product price: $17.19
/ea

Key Features

Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
1 3/16 in
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-R660/S
Zoro #
G3235705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/2"
Grip Thickness
13/64 in
Overall Length
6 1/4 in
Grip Dia.
3/16 in
Thread Depth
3/8 in
Screw Size
#6-32
Grip Length
5 13/16 in
Grip Height
1 3/16 in
Overall Width
1/2 in
Grip Width
2 3/4 in

Details

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
1 3/16 in
Item
Pull Handle
Load Rated (Y/N)
N
Mounting Hole Center to Center
6 in
Hardware
Included
Includes
Screws
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel
Number of Mounting Holes
2
Standards
NSF Certified, RoHS Compliant
Handle Shape
Bridge
Includes Hardware
Hardware Included
Count
20
Load Rating
Not Load Rated
Grip Offset
1 3/16 in
Folding Type
Fixed
Grip Shape
Oval
Projection Type
Non-Recessed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 6 in, Projection 1.19 in, Grip Dia. 3/16 in, Grip Thickness 0.197 in, Screw Size #6-32, Overall Length 6.3 in, Overall Width 0.5 in, Thread Depth 0.38 in, Grip Length 5.8 in, Color Silver, Degree Offset Not Applicable, Grip Height 1 3/16 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.