Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 316 Stainless Steel, Satin

  • Mfr # EK-R640/S

  • Zoro # G3457194


product price: $29.69
/ea

Key Features

Material
Stainless Steel
Finish
Satin
Projection
1 9/32 in
Grip Thickness
9/32 in
Diameter
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK-R640/S
Zoro #
G3457194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Thickness
9/32 in
Diameter
9/16"
Screw Size
#8-32
Overall Width
9/16 in
Thread Depth
3/8 in
Overall Length
4 5/16 in
Grip Height
9/32 in
Grip Dia.
9/32 in
Grip Length
3 23/32 in
Grip Width
2 3/4 in

Details

Material
Stainless Steel
Finish
Satin
Projection
1 9/32 in
Mounting Hole Center to Center
4 in
Color
Silver
Item
Pull Handle
Load Rated (Y/N)
N
Hardware
Included
Mounting Type
Threaded Holes
Includes
Screws
Product Type
Pull Handle
Includes Hardware
Hardware Included
Load Rating
Not Load Rated
Grip Offset
1 1/4 in
Number of Mounting Holes
2
Standards
NSF Certified, RoHS Compliant
Count
20
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Stainless Steel
Folding Type
Fixed
Grip Shape
Oval
Handle Shape
Bridge

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 4 in, Projection 1.27 in, Grip Dia. 9/32 in, Grip Thickness 0.276 in, Screw Size #8-32, Overall Length 4.3 in, Overall Width 0.6 in, Thread Depth 0.38 in, Grip Length 3.72 in, Color Silver, Degree Offset Not Applicable, Grip Height 9/32 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.