Zoro Homepage

Pull Handle, Satin, 3-1/2 In. H

  • Mfr # KC-S635/S

  • Zoro # G1607855


product price: $10.45
/ea

Key Features

Material
Stainless Steel
Finish
Satin
Projection
1 3/16 in
Grip Thickness
13/64 in
Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-S635/S
Zoro #
G1607855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Thickness
13/64 in
Diameter
1/2"
Screw Size
#6-32
Overall Width
1/2 in
Thread Depth
3/8 in
Grip Height
1 3/16 in
Grip Length
3 5/16 in
Grip Dia.
3/16 in
Overall Length
3 3/4 in
Grip Width
1 3/16 in

Details

Material
Stainless Steel
Finish
Satin
Projection
1 3/16 in
Mounting Hole Center to Center
3 1/2 in
Mounting Type
Threaded Holes
Hardware
Included
Color
Silver
Load Rated (Y/N)
N
Item
Pull Handle
Includes
Screws
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel
Load Rating
Not Load Rated
Projection Type
Non-Recessed
Standards
NSF Certified, RoHS Compliant
Number of Mounting Holes
2
Includes Hardware
Hardware Included
Folding Type
Fixed
Grip Shape
Oval
Grip Offset
1 3/16 in
Handle Shape
Bridge
Count
20

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 3.5 in, Projection 1.19 in, Grip Dia. 3/16 in, Grip Thickness 0.197 in, Screw Size #6-32, Overall Length 3.8 in, Overall Width 0.5 in, Thread Depth 0.38 in, Grip Length 3.3 in, Color Silver, Degree Offset Not Applicable, Grip Height 1 3/16 in, Hardware Included, Product Type Pull Handle, Standards NSF Certified, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.