Zoro Homepage

Slide Bolt, 304 SS, 1-47/64 In. W

  • Mfr # KR-65

  • Zoro # G1572654


product price: $17.59
/ea

Key Features

Finish
polished
Length
2 9/16 in
Width
1 47/64 in
Height
1 3/16 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR-65
Zoro #
G1572654
UPC #
-
Country of Origin
Japan

Dimensions

Length
2 9/16 in
Width
1 47/64 in
Height
1 3/16 in
Throw Size
13/16 in
Overall Width
3 3/8 in
Overall Height
1 3/4 in
Overall Length
1 3/16 in

Details

Item
Door Bolt
Finish
polished
Material
304 Stainless Steel
Hardware
Included
Includes
Fasteners, Strike Plate
Strike Type
Mortise, Surface
Product Type
Slide Bolt
Includes Hardware
Hardware Included

Description

Door Bolt, Polished Finish, Material 304 Stainless Steel, Length 2 9/16 in, Width 1 47/64 in, Height 1 3/16 in, Throw Size 13/16 in, Chain Length Not Applicable, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.