Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft-Closing Lid Stay

  • Mfr # SLS-ELAN-HR

  • Zoro # G1221342


product price: $67.19
/ea

Key Features

Material
Aluminum
Color
Silver
Standards
REACH 209, RoHS 3 Compliant
Overall Height
10 5/8 in
Overall Depth
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-ELAN-HR
Zoro #
G1221342
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 5/8 in
Overall Depth
1 1/64 in
Overall Width
1 1/64 in
Extended Length
15 5/32 in
Opening Depth - Maximum
15.16 in

Details

Material
Aluminum
Color
Silver
Item
Lid Support
Standards
REACH 209, RoHS 3 Compliant
Product Type
Lid Support
Support Angle - Maximum
60 Degrees
Includes Mounting Hardware
Mounting Hardware Included
Support Angle - Minimum
30 Degrees

Description

Soft-Closing Lid Stay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.