Zoro Homepage

SPRING LOADED BAR LATCH

  • Mfr # BLL-120

  • Zoro # G0329323


product price: $59.29
/ea

Key Features

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Height (In.)
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLL-120
Zoro #
G0329323
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
1 3/32 in
Length (In.)
5 in
Width (In.)
3-15/16
Overall Length
1 3/32 in
Overall Width
5 in

Details

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Includes
Strike Plate
Item
Window Latch
Hardware
Included
Includes Keeper
Keeper Included
Lock Type
Bar Latch
Product Type
Window Latch
Count
8
For Use With
Sliding Doors, Sliding Windows
Adjustment Method
Thumbscrew
Projection
1 3/32 in
Includes Handle
Handle Not Included
Standards
NSF Certified, RoHS 3 Compliant
Handing Orientation
Non-Handed
Includes Hardware
Hardware Included
Lock Action
Spring Loaded

Description

Window Latch, Spring Loaded, Stainless Steel, Polished, Length (In.) 5 in, Height (In.) 1 3/32 in, Width (In.) 3-15/16, Includes Strike Plate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.