Zoro Homepage

SPRING LOADED BAR LATCH

  • Mfr # BLL-150

  • Zoro # G0429186


product price: $69.99
/ea

Key Features

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Height (In.)
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLL-150
Zoro #
G0429186
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
1 3/32 in
Length (In.)
6 3/32 in
Width (In.)
4-23/32
Overall Width
6 3/32 in
Overall Length
1 3/32 in

Details

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Includes
Strike Plate
Item
Window Latch
Hardware
Included
Lock Type
Bar Latch
Includes Hardware
Hardware Included
Handing Orientation
Non-Handed
Includes Keeper
Keeper Included
Product Type
Window Latch
Standards
NSF Certified, RoHS 3 Compliant
Lock Action
Spring Loaded
Projection
1 11/32 in
Count
6
Includes Handle
Handle Not Included
Adjustment Method
Thumbscrew
For Use With
Sliding Doors, Sliding Windows

Description

Window Latch, Spring Loaded, Stainless Steel, Polished, Length (In.) 6 3/32 in, Height (In.) 1 3/32 in, Width (In.) 4-23/32, Includes Strike Plate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.