Zoro Homepage

SPRING LOADED BAR LATCH

  • Mfr # BLL-60

  • Zoro # G0598927


product price: $17.69
/ea

Key Features

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Height (In.)
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLL-60
Zoro #
G0598927
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
25/32 in
Length (In.)
2 31/64 in
Width (In.)
1-13/16
Overall Width
2 15/32 in
Overall Length
25/32 in

Details

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Item
Window Latch
Hardware
Included
Includes
Strike Plate
For Use With
Sliding Doors, Sliding Windows
Product Type
Window Latch
Count
20
Lock Type
Bar Latch
Includes Hardware
Hardware Included
Adjustment Method
Thumbscrew
Lock Action
Spring Loaded
Projection
1/2 in
Standards
NSF Certified, RoHS 3 Compliant
Handing Orientation
Non-Handed
Includes Handle
Handle Not Included
Includes Keeper
Keeper Included

Description

Window Latch, Spring Loaded, Stainless Steel, Polished, Length (In.) 2 31/64 in, Height (In.) 25/32 in, Width (In.) 1-13/16, Includes Strike Plate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.