Zoro Homepage

SPRING LOADED BAR LATCH

  • Mfr # BLL-80

  • Zoro # G2419584


product price: $30.29
/ea

Key Features

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Height (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLL-80
Zoro #
G2419584
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
7/8 in
Length (In.)
3 11/32 in
Width (In.)
2-9/16
Overall Width
3 11/32 in
Overall Length
7/8 in

Details

Type
Spring Loaded
Material
Stainless Steel
Finish
Polished
Color
Silver
Hardware
Included
Item
Window Latch
Includes
Strike Plate
Includes Handle
Handle Not Included
Handing Orientation
Non-Handed
Lock Action
Spring Loaded
Includes Keeper
Keeper Included
Projection
23/32 in
Product Type
Window Latch
Count
10
Adjustment Method
Thumbscrew
Includes Hardware
Hardware Included
Standards
NSF Certified, RoHS 3 Compliant
Lock Type
Bar Latch
For Use With
Sliding Doors, Sliding Windows

Description

Window Latch, Spring Loaded, Stainless Steel, Polished, Length (In.) 3 11/32 in, Height (In.) 7/8 in, Width (In.) 2-9/16, Includes Strike Plate, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.