SPRING LOADED BARREL BOLT
Mfr # BLS-90
Zoro # G1915681
product price: $39.99
/eaKey Features
Type
Spring Loaded
Material
304 Stainless Steel
Finish
Stainless steel
Bolt Head Dia.
11/32 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLS-90
Zoro #
G1915681
UPC #
-
Country of Origin
Japan
Dimensions
Bolt Head Dia.
11/32 in
Height
51/64 in
Throw Size
15/16 in
Length
3 35/64 in
Width
1 19/64 in
Overall Length
13/16 in
Overall Height
1 5/8 in
Bolt Head Diameter
3/8 in
Overall Width
4 9/16 in
Details
Type
Spring Loaded
Material
304 Stainless Steel
Finish
Stainless steel
Item
Door Bolt
Hardware
Included
Operation Type
Spring Loaded
For Use With
Metal or Wood Doors
Includes
Fasteners, Strike Plate
Product Type
Barrel Bolt
Includes Hardware
Hardware Included
Strike Type
Mortise, Surface
Description
Door Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length 3 35/64 in, Width 1 19/64 in, Height 51/64 in, Bolt Head Dia. 11/32 in, Throw Size 15/16 in, Chain Length Not Applicable, Hardware Included, For Use With Metal or Wood Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.