Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL SLIDE BOLT

  • Mfr # KR-50

  • Zoro # G1569111


product price: $14.39
/ea

Key Features

Material
304 Stainless Steel
Finish
Satin
Width
1 29/64 in
Hardware
Included
Throw Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KR-50
Zoro #
G1569111
UPC #
-
Country of Origin
Japan

Dimensions

Width
1 29/64 in
Throw Size
5/8 in
Length
1 31/32 in
Height
1 1/16 in
Overall Height
1 9/16 in
Overall Length
1 1/16 in
Overall Width
2 11/16 in

Details

Material
304 Stainless Steel
Finish
Satin
Item
Door Bolt
Hardware
Included
Includes
Fasteners, Strike Plate
Product Type
Slide Bolt
Strike Type
Mortise, Surface
Includes Hardware
Hardware Included

Description

Door Bolt, Satin Finish, Material 304 Stainless Steel, Length 1 31/32 in, Width 1 29/64 in, Height 1 1/16 in, Throw Size 5/8 in, Chain Length Not Applicable, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.