Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Hinge, 304 Stainless Steel, 63/64 in Leaf W x 2 1/8 in Leaf H

  • Mfr # HG-ITM50

  • Zoro # G3046443


product price: $43.29
/ea

Key Features

Corners
Square
Material
304 Stainless Steel
Load Capacity
43.4 lb
Frame Leaf Height
2 1/8 in
Frame Leaf Thickness
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-ITM50
Zoro #
G3046443
UPC #
-
Country of Origin
Japan

Dimensions

Frame Leaf Height
2 1/8 in
Frame Leaf Thickness
0.984 in
Frame Leaf Width
63/64 in
Door Leaf Height
1 47/64 in
Door Leaf Thickness
0.984 in
Door Leaf Width
63/64 in
Leaf Thickness
0.087 in
Overall Width
3 5/32 in

Details

Corners
Square
Item
Torque Hinge
Material
304 Stainless Steel
Load Capacity
43.4 lb
Finish
polished
Holes per Leaf
3
Orientation
Non Handed
Range of Motion - Maximum
180 Degrees
Range of Motion
180 Degrees
Features
Hinge with Friction Torque for Holding Monitors, Displays etc.., in Position
Ligature Resistant
No
Holes
With
Pin Type
Nonremovable
Hardware
Not included
Standards
RoHS 3 Compliant
Hand Orientation
Non-Handed
Removable Pin
No
Corner Type
Square
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Bright Stainless Steel
Number of Holes per Leaf
3
Includes Hardware
Hardware Not Included

Description

Torque Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 43.4 lb. Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1-57/64 In. Door Leaf Height, 2-1/8 In. Frame Leaf Height, 1-7/32 In. Door Leaf Width, 1-7/32 In. Frame Leaf Width, 0.078'' Door Leaf Thickness, 0.078 In. Frame Leaf Thickness, Square Corners, Not Included Hardware, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.