Shop LAMPTRON
Create Account
832-100-04 Hummer 5-Channel 12VDC Device Controller; 100W Per Channel; Silver Bezel With Blue Acrylic Insert
- Mfr # 832-100-04
- Zoro # G604030271
product price:Â
$
35.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832-100-04
- Zoro #
- G604030271
- UPC #
- 6900628108222
- Country of Origin
- China
Description
Features
- Hummer 5.25 in. 5-Channel 12VDC Device Controller.
- 100W per channel.
- On/Off military style flip switch to control 12VDC devices or cooling fan.
- Molex 4-pin power connectors.
- Silver aluminum bezel with blue acrylic insert.
- Fits standard 5.25 in. drive bay.
- Dimension - 3.15 x 5.85 in. x 1.67 in.
- Item weight - 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.