This item is Discontinued.

Land & Sea Land & Sea LS917TF13 Mr. Mustache Tree Face Lawn & Garden Decoration LS917TF13

Land & Sea LS917TF13 Mr. Mustache Tree Face Lawn & Garden Decoration (Discontinued)

  • Mfr # LS917TF13
  • Zoro # G103705236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS917TF13
Zoro #
G103705236
UPC #
759181905955
Country of Origin
China

Description

Everyone likes when trees can express emotion. Give your trees expressions to show the wonderful life they have in your lawn or garden. Place this face on any tree to give it a little personality. Each piece is well made and hangs easily with a nail, screw or glue. Watch at night as your tree really comes to life with its Glow In the Dark feature.

Features
  • Safe and easy to use
  • Entertain your guests
  • Delight your neighbors
  • Eyes glow in the dark
  • Great and fun gift idea
Specifications
  • Color: Brown
  • Material: Resin
  • Dimension: 1.5" D x 9.5" W x 14.25" H
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.