Shop LAND & SEA
Create Account
LS118MCS 15 in. Nylon Multi Colored Yard Pinwheel
- Mfr # LS118MCS
- Zoro # G003705237
product price:Â
$
41.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS118MCS
- Zoro #
- G003705237
- UPC #
- 759181117853
- Country of Origin
- China
Description
Decorate your yard, patio, fence, deck or garden with this extra large Multi Colored two stage 15 inch wide and 40 inch tall lawn spinner. A bright, cheery, eye-catching display in your yard, day or night, this colorful flower compliments any home. Well-made using rip stop nylon. Quick, easy assembly, no tools required.
Features- Weather resistant
- Great gift for new homes
- Colorful and well made
- Instructions
- Color: Multi-Colored
- Size: 15"
- Material: Nylon, Plastic
- Indoor/Outdoor: Indoor & Outdoor
- Dimension: 3" D x 15" W x 40" H
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.