Shop LAND & SEA
Create Account
LS918TF14 Tree Man Face Lawn & Garden Decoration; Brown
- Mfr # LS918TF14
- Zoro # G404029314
product price:Â
$
43.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS918TF14
- Zoro #
- G404029314
- UPC #
- 692599081791
- Country of Origin
- China
Description
Everyone likes when trees can express emotion. Give your trees expressions to show the wonderful life they have in your lawn or garden. Place this face on any tree to give it a little personality. Each piece is well made and hangs easily with a nail, screw or glue. Watch at night as your tree really comes to life with its Glow In the Dark feature.
Features- Safe and easy to use
- Entertain your guests
- Delight your neighbors
- Eyes glow in the dark
- Great and fun gift idea
- Color: Brown
- Material: Resin
- Indoor/Outdoor: Indoor & Outdoor
- Mounting Type: Wall mount
- Dimension: 2" D x 16" H x 12" W
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.