Lab Coat, Cotton Poplin/Polyester, 2 Pockets, Snaps
Mfr # 3178 WWP SMALL
Zoro # G3833322
product price: $29.00
/eaKey Features
Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
2
Closure Type
Snaps
Cuff Style
Stockinette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3178 WWP SMALL
Zoro #
G3833322
UPC #
708695029039
Country of Origin
Multiple
Dimensions
Size
S
Fits Chest Size
34 in to 36 in
Length
41 in
Overall Length
41 1/2 in
Named Size
S
Details
Item
Lab Coat
Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
2
Closure Type
Snaps
Cuff Style
Stockinette
Industry Type
Healthcare
Gender
Unisex
Seam Style
BOUND
Attached Hood
No
Features
Classic Relaxed Fit
Product Type
Lab Coat
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Classic Relaxed Fit, Gender Unisex, Material Cotton Poplin/Polyester, Named Size S, Number of Pockets 2, Overall Length 41 1/2 in, Product Type Lab Coat, Seam Style BOUND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.