Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Cargo Pants, Cotton/Polyester, Drawstring Waist, 31 in Inseam, 5 Pockets, Blue, Size M

  • Mfr # 8555BCPMED

  • Zoro # G4941307


product price: $29.00
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Color
Blue
Inseam
31 in
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555BCPMED
Zoro #
G4941307
UPC #
708695151211
Country of Origin
Multiple

Dimensions

Size
M
Minimum Waist Size
31 in
Maximum Waist Size
34 in

Details

Item
Scrub Cargo Pants
Material
Cotton/Polyester
Gender
Men's
Color
Blue
Inseam
31 in
Pockets
5
Closure Type
Drawstring
Features
Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets
Cuff Style
Open
Standards
IL Approved
Fit
Relaxed Fit
Style
Pants
Number of Outside Pockets
5
Ankle Type
Open
Reusability
Reusable
Waist Closure
Drawstring

Description

Scrub Cargo Pants, Color Blue, Gender Men's, Material Cotton/Polyester, Size M, Style Pants, Number of Outside Pockets 5, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 34 in, Minimum Waist Size 31 in, Features Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets, Ankle Type Open, Standards IL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.