Scrub Cargo Pants, Cotton/Polyester, Drawstring Waist, 31 in Inseam, 5 Pockets, Wine, Size XL

  • Mfr # 8555RWPXLRG

  • Zoro # G5437896


product price: $32.00
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Color
Wine
Inseam
31 in
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555RWPXLRG
Zoro #
G5437896
UPC #
708695099063
Country of Origin
Multiple

Dimensions

Size
XL
Minimum Waist Size
39 in
Maximum Waist Size
42 in

Details

Item
Scrub Cargo Pants
Material
Cotton/Polyester
Gender
Men's
Color
Wine
Inseam
31 in
Pockets
5
Closure Type
Drawstring
Features
Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets
Cuff Style
Open
Standards
IL Approved
Fit
Relaxed Fit
Style
Pants
Ankle Type
Open
Waist Closure
Drawstring
Reusability
Reusable
Number of Outside Pockets
5

Description

Scrub Cargo Pants, Color Wine, Gender Men's, Material Cotton/Polyester, Size XL, Style Pants, Number of Outside Pockets 5, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 42 in, Minimum Waist Size 39 in, Features Button-Closure Back Pocket, Mid-Thigh Double Patch Pocket, Two Side Pockets, Ankle Type Open, Standards IL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.