Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 1/2 in Inseam, 2 Pockets, Blue, Size S

  • Mfr # 7602BCPSM

  • Zoro # G3789432


product price: $20.00
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Color
Blue
Inseam
31 1/2 in
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7602BCPSM
Zoro #
G3789432
UPC #
708695013601
Country of Origin
Multiple

Dimensions

Size
S
Maximum Waist Size
30 in
Minimum Waist Size
28 in

Details

Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Blue
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Features
Breathable Fabric, Comfortable Fit
Cuff Style
Open
Standards
IL Approved
Fit
Relaxed Fit
Style
Pants
Ankle Type
Open
Number of Outside Pockets
1
Reusability
Reusable
Waist Closure
Drawstring

Description

Scrub Pants, Color Blue, Gender Unisex, Material Cotton/Polyester, Size S, Style Pants, Number of Outside Pockets 1, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.