Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 1/2 in Inseam, 2 Pockets, Navy, Size XS
Mfr # 7602BNPXS
Zoro # G3789441
product price:Â $20.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7602BNPXS
Zoro #
G3789441
UPC #
708695020630
Country of Origin
Multiple
Dimensions
Size
XS
Maximum Waist Size
27 in
Minimum Waist Size
25 in
Details
Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Navy
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Features
Breathable Fabric, Comfortable Fit
Cuff Style
Open
Standards
IL Approved
Style
Pants
Fit
Relaxed Fit
Waist Closure
Drawstring
Number of Outside Pockets
1
Ankle Type
Open
Reusability
Reusable
Description
Scrub Pants, Color Navy, Gender Unisex, Material Cotton/Polyester, Size XS, Style Pants, Number of Outside Pockets 1, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 27 in, Minimum Waist Size 25 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.