Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 in Inseam, 2 Pockets, Navy, Size XL
Mfr # 7602BNPXLRG
Zoro # G4941237
product price:Â $23.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Inseam
31 in
Pockets
2
Closure Type
Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7602BNPXLRG
Zoro #
G4941237
UPC #
708695012420
Country of Origin
Multiple
Dimensions
Size
XL
Minimum Waist Size
39 in
Maximum Waist Size
42 in
Details
Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Navy
Inseam
31 in
Pockets
2
Closure Type
Drawstring
Features
Breathable Fabric, Comfortable Fit
Cuff Style
Open
Standards
IL Approved
Fit
Relaxed Fit
Style
Pants
Reusability
Reusable
Number of Outside Pockets
1
Waist Closure
Drawstring
Ankle Type
Open
Description
Scrub Pants, Color Navy, Gender Unisex, Material Cotton/Polyester, Size XL, Style Pants, Number of Outside Pockets 1, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 42 in, Minimum Waist Size 39 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.