Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 in Inseam, 2 Pockets, Wine, Size 2XL

  • Mfr # 7602RWPXXL

  • Zoro # G5437871


product price:  $23.00
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Color
Wine
Inseam
31 in
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7602RWPXXL
Zoro #
G5437871
UPC #
708695000281
Country of Origin
Multiple

Dimensions

Size
2XL
Minimum Waist Size
43 in
Maximum Waist Size
46 in

Details

Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Wine
Inseam
31 in
Pockets
2
Closure Type
Drawstring
Features
Breathable Fabric, Comfortable Fit
Cuff Style
Open
Standards
IL Approved
Style
Pants
Fit
Relaxed Fit
Ankle Type
Open
Waist Closure
Drawstring
Number of Outside Pockets
1
Reusability
Reusable

Description

Scrub Pants, Color Wine, Gender Unisex, Material Cotton/Polyester, Size 2XL, Style Pants, Number of Outside Pockets 1, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 46 in, Minimum Waist Size 43 in, Features Breathable Fabric, Comfortable Fit, Ankle Type Open, Standards IL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.