Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8550BNP LRG
Zoro #
G4944021
UPC #
708695001165
Country of Origin
Multiple
Dimensions
Size
L
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Size (Inseam x Max. Waist)
31 in x 34 in
Size (Max. Waist x Inseam)
34 in x 31 in
Details
Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Navy
Inseam
31 in
Pockets
3
Closure Type
Drawstring
Cuff Style
Open
Standards
IL Approved
Features
Button-Closure Back Pocket, Pockets With Coin Divisions, Zipper Fly
Fit
Relaxed Fit
Style
Pants
Number of Outside Pockets
3
Waist Closure
Drawstring
Color Family
Blue
Number of Pockets
0-3
Ankle Type
Open
Reusability
Reusable
Garment Type
Pants
Description
Scrub Pants, Color Navy, Gender Men's, Material Cotton/Polyester, Size L, Style Pants, Number of Outside Pockets 3, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Features Button-Closure Back Pocket, Pockets With Coin Divisions, Zipper Fly, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.