Zoro Homepage
This item is Discontinued.
Landau Scrub Pants, XL, Wine, Womens 8335RWPXLRG

Scrub Pants, XL, Wine, Womens (Discontinued)

  • Mfr # 8335RWPXLRG
  • Zoro # G5461915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8335RWPXLRG
Zoro #
G5461915
UPC #
708695411612
Country of Origin
Multiple

Dimensions

Size
XL
Minimum Waist Size
35 in
Maximum Waist Size
37 in
Size (Inseam x Max. Waist)
31 in x 37 in
Size (Max. Waist x Inseam)
37 in x 31 in
Size_Combined
XL 37 in x 31 in

Details

Item
Scrub Pants
Material
Cotton/Polyester
Gender
Women's
Color
Wine
Inseam
31 in
Pockets
2
Closure Type
Drawstring
Features
Elastic Back, Relaxed Hip and Thigh
Cuff Style
Open
Standards
IL Approved
Style
Pants
Fit
Relaxed Fit
Number of Pockets
0-3
Waist Closure
Drawstring
Number of Outside Pockets
2
Ankle Type
Open
Reusability
Reusable
Garment Type
Pants
Color Family
Red

Description

Scrub Pants, Color Wine, Gender Women's, Material Cotton/Polyester, Size XL, Style Pants, Number of Outside Pockets 2, Inseam 31 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 37 in, Minimum Waist Size 35 in, Features Elastic Back, Relaxed Hip and Thigh, Ankle Type Open, Standards IL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.