Scrub Shirt, Cotton/Polyester, Short Sleeve, 4 Pockets, V-Neck, Navy, Size 2XL
Mfr # 8219BNPXXL
Zoro # G5463552
product price:Â $28.00
/eaKey Features
Material
Cotton/Polyester
Gender
Women's
Sleeve Type
Short
Length
26 7/8 in
Cuff Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8219BNPXXL
Zoro #
G5463552
UPC #
708695014691
Country of Origin
Multiple
Dimensions
Size
2XL
Length
26 7/8 in
Maximum Chest Size
49 in
Minimum Chest Size
46 in
Details
Item
Scrub Shirt
Material
Cotton/Polyester
Color
Navy
Gender
Women's
Sleeve Type
Short
Cuff Style
Short Sleeve
Number of Outside Pockets
4
Collar Style
V-Neck
Includes
Four Front Lower Pockets with Pencil/Instrument Divisions
Features
(4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves
Fit
Relaxed Fit
Reusability
Reusable
Front Closure Type
Pullover
Style
Shirt
Description
Scrub Shirt, Color Navy, Gender Women's, Material Cotton/Polyester, Size 2XL, Style Shirt, Number of Outside Pockets 4, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Length 26 7/8 in, Front Closure Type Pullover, Maximum Chest Size 49 in, Minimum Chest Size 46 in, Collar Style V-Neck, Features (4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.