Scrub Shirt, Cotton/Polyester, Short Sleeve, 4 Pockets, V-Neck, Wine, Size XL
Mfr # 8219RWPXLRG
Zoro # G5461863
product price:Â $28.00
/eaKey Features
Material
Cotton/Polyester
Gender
Women's
Sleeve Type
Short
Length
26 7/8 in
Cuff Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8219RWPXLRG
Zoro #
G5461863
UPC #
708695013106
Country of Origin
Multiple
Dimensions
Size
XL
Length
26 7/8 in
Maximum Chest Size
45 in
Minimum Chest Size
43 in
Details
Item
Scrub Shirt
Material
Cotton/Polyester
Color
Wine
Gender
Women's
Sleeve Type
Short
Cuff Style
Short Sleeve
Number of Outside Pockets
4
Collar Style
V-Neck
Fit
Relaxed Fit
Includes
Four Front Lower Pockets with Pencil/Instrument Divisions
Style
Shirt
Reusability
Reusable
Features
(4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves
Front Closure Type
Pullover
Description
Scrub Shirt, Color Wine, Gender Women's, Material Cotton/Polyester, Size XL, Style Shirt, Number of Outside Pockets 4, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Length 26 7/8 in, Front Closure Type Pullover, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Collar Style V-Neck, Features (4) Pockets With Pencil/Instrument Division, 4 in Side Vents, Set-in Sleeves, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.