Warm up Jacket, Cotton/Polyester, Long Sleeve, 4 Pockets, Crew Neck, Wine, Size 2XL
Mfr # 7525RWPXXL
Zoro # G4941151
product price: $28.00
/eaKey Features
Material
Cotton/Polyester
Gender
Women's
Sleeve Type
Long
Length
29 in
Cuff Style
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7525RWPXXL
Zoro #
G4941151
UPC #
708695013045
Country of Origin
Multiple
Dimensions
Size
2XL
Length
29 in
Fits Waist Size
39 to 41 in
Fits Chest Size
45 in to 48 in
Maximum Chest Size
49 in
Minimum Chest Size
46 in
Details
Item
Warm up Jacket
Material
Cotton/Polyester
Color
Wine
Gender
Women's
Sleeve Type
Long
Cuff Style
Long Sleeve
Number of Outside Pockets
4
Collar Style
Crew Neck
Closure Type
Snap
Industry Type
Healthcare
Number of Pockets
4
Includes
Four Pockets That Include Pencil/Instrument Division and Cell Phone Pocket
Features
Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Style
Jacket
Description
Warm up Jacket, Color Wine, Gender Women's, Material Cotton/Polyester, Size 2XL, Style Jacket, Number of Outside Pockets 4, Cuff Style Long Sleeve, Sleeve Type Long, Length 29 in, Front Closure Type Snaps, Maximum Chest Size 49 in, Minimum Chest Size 46 in, Collar Style Crew Neck, Features Four Pockets Offer a Pencil/Instrument Division and Cell Phone Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.