Zoro Homepage

Warmup Jacket, Cotton/Polyester, 3 Pockets, Navy, Size S

  • Mfr # 7551BNP SMALL

  • Zoro # G3833313


product price: $29.00
/ea

Key Features

Size
S
Material
Cotton/Polyester
Color
Navy
Gender
Men's
Length
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7551BNP SMALL
Zoro #
G3833313
UPC #
708695073490
Country of Origin
Multiple

Dimensions

Size
S
Length
31 1/2 in
Fits Chest Size
34 in to 36 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in

Details

Item
Warmup Jacket
Material
Cotton/Polyester
Color
Navy
Gender
Men's
Cuff Style
Knit
Number of Outside Pockets
3
Industry Type
Healthcare
Closure Type
Snap
Number of Pockets
3
Features
Inside Breast Pocket, Two Deep Front Pockets and Phone Pocket
Style
Jacket

Description

Warmup Jacket, Color Navy, Gender Men's, Material Cotton/Polyester, Size S, Style Jacket, Number of Outside Pockets 3, Cuff Style Knit, Length 31 1/2 in, Front Closure Type Snaps, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Features Inside Breast Pocket, Two Deep Front Pockets and Phone Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.