
Waste Disposal Bags, 8x6x15, 100/cs, 100PK
Mfr # 118615
Zoro # G816502122
product price: $89.49
/pk 100, $0.89/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
6 in
Application
Waste Disposal
Height
15 in
Color
Yellow / Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118615
Zoro #
G816502122
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8 in
Length
6 in
Height
15 in
Details
Application
Waste Disposal
Color
Yellow / Red
Item
Waste Disposal Bags, 8x6x15, 100/cs
Description
Radioactive material waste bags are available in a variety of convenient sizes and styles to help sort and identify different types of waste. Strong, bottom-sealed waste liners are free of heavy metals, making them safe for landfill or incineration.Shipping Weight: 4.2501 lbsShipping Dimensions: 16.00 x 1.50 x 9.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.