Zoro Homepage

125 lbs Cap Lawn Spreader. 25,000 Sq Ft Coverage, Poly Black Hopper

  • Mfr # YTL31508

  • Zoro # G604374139


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Capacity
125 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTL31508
Zoro #
G604374139
UPC #
818452014809
Country of Origin
Viet Nam

Details

Capacity
125 lbs
Item
Lawn Spreader

Description

Rust-resistant powder-coat finish. Adjustable flow rate controller. Corrosion-resistant poly hopper. Works with lawn/garden tractors and ATV's/UTV's. Ideal for lawn fertilizer, seeds, animal feed, ice melt and more. Hopper capacity of 125 lb. Covers approximately 25,000 sq-ft. Spreading width of 10 to 12 ft. Aluminum gear type. Includes 12 in wheels and hopper screen and rain cover.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.