Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-1/2 in Bow Rake, 14 Tines, 48 in L

  • Mfr # 34584

  • Zoro # G113758284


product price: $16.45
/ea
Sold in multiples of 6 for $98.70

Key Features

Overall Width of Tines
13-1/2 in
Tine Material
Steel
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34584
Zoro #
G113758284
UPC #
755625522689
Country of Origin
Mexico

Dimensions

Overall Width of Tines
13-1/2 in
Handle Length
48 in

Details

Tine Material
Steel
Number of Tines
14
Item
Bow Rake

Description

Quality tool with hardwood handle and matte-black painted head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.