Zoro Homepage

13-1/2 in Bow Rake, 14 Tines, 54 in L

  • Mfr # 34465

  • Zoro # G907453210


product price: $27.69
/ea
Sold in multiples of 6 for $166.14
Item requires special delivery charges. A $18.33 per item surcharge will be applied.

Key Features

Overall Width of Tines
13-1/2 in
Tine Material
Steel
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34465
Zoro #
G907453210
UPC #
755625012654
Country of Origin
Mexico

Dimensions

Overall Width of Tines
13-1/2 in
Handle Length
54 in

Details

Tine Material
Steel
Number of Tines
14
Item
Bow Rake

Description

Welded black head, black poly ferrule

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.