Zoro Homepage

16 in Bow Rake, 16 Tines, 60 in L

  • Mfr # 34583

  • Zoro # G907448407


product price: $31.55
/ea

Key Features

Overall Width of Tines
16 in
Handle Length
60 in
Tine Material
Steel
Number of Tines
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34583
Zoro #
G907448407
UPC #
755625012289
Country of Origin
Mexico

Dimensions

Overall Width of Tines
16 in
Handle Length
60 in

Details

Tine Material
Steel
Number of Tines
16
Item
Bow Rake

Description

Gray welded head, black poly ferrule Green, ergonomic handle

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.