Zoro Homepage

25 ft L Soaker Water Hose, Rubber Tube, Black

  • Mfr # P174-161101

  • Zoro # G913767028


product price: $12.39
/ea

Key Features

Hose Tube Material
Rubber
Hose Color
Black
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P174-161101
Zoro #
G913767028
UPC #
45734631052
Country of Origin
China

Dimensions

Hose Length
25 ft

Details

Hose Tube Material
Rubber
Hose Color
Black
Item
Soaker Water Hose
Hose Configuration
Coupled Assembly

Description

Made from recycled rubber. Plastic male and female couplings and endcaps.

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.