Garden Hose Extender, 6 ft L, Female x Male, PVC, Green

  • Mfr # 6GHWF

  • Zoro # G613781379


product price:  $16.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GHWF
Zoro #
G613781379
UPC #
45734661271
Country of Origin
Viet Nam

Description

Landscapers Select Garden Hose Extender, 5/8 in Dia Outside, 6 ft L, Female x Male Connection, Operating Pressure: 20 to 80 psi, Burst Pressure: 500 psi, Temperature Rating: 0 to 40 deg C, PVC, Green

Restrictions

WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.