Zoro Homepage

Lawn and Leaf Rake, 26 Tines, 54 in L Wood Handle

  • Mfr # 34561

  • Zoro # G307386514


product price: $26.55
/ea

Key Features

Handle Length
54 in
Handle Material
Wood
Tine Material
Steel
Number of Tines
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34561
Zoro #
G307386514
UPC #
755625012166
Country of Origin
Mexico

Dimensions

Handle Length
54 in

Details

Handle Material
Wood
Tine Material
Steel
Number of Tines
26
Item
Lawn and Leaf Rake

Description

Perfect for raking and general lawn clean up Number of Tines 26 steel tines and 54 in lacquered wood Handle

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.