Zoro Homepage

Poly Lawn and Leaf Rake, 22 Tines, 48 in L Hardwood Handle

  • Mfr # 34591 EP22OR

  • Zoro # G607375232


product price: $19.85
/ea
Sold in multiples of 6 for $119.10
Item requires special delivery charges. A $13.33 per item surcharge will be applied.

Key Features

Head Style
Poly
Handle Length
48 in
Handle Material
Hardwood
Tine Material
Poly
Number of Tines
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34591 EP22OR
Zoro #
G607375232
UPC #
755625008435
Country of Origin
Mexico

Dimensions

Handle Length
48 in

Details

Head Style
Poly
Handle Material
Hardwood
Tine Material
Poly
Number of Tines
22
Item
Lawn and Leaf Rake

Description

Perfect for raking and general lawn clean up Number of Tines 22 poly tines and 48 in hardwood handle

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.