Zoro Homepage

Poly Shrub Rake, 15 Tines, 48 in L Wood Handle

  • Mfr # 34589

  • Zoro # G807453211


product price: $16.79
/ea

Key Features

Head Style
Poly
Handle Length
48 in
Handle Material
Wood
Tine Material
Poly
Number of Tines
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34589
Zoro #
G807453211
UPC #
755625023285
Country of Origin
Mexico

Dimensions

Handle Length
48 in

Details

Head Style
Poly
Handle Material
Wood
Tine Material
Poly
Number of Tines
15
Item
Shrub Rake

Description

Shrub rake with 15tines and 48 in wood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.