Log Splitter
- Mfr # GUO079
- Zoro # G023513515
product price:Â
$
1,159.99
/ea
Key Features
Power Source
Gasoline-Powered
Material
Alloy Steel
Engine Type
4 Stroke
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO079
- Zoro #
- G023513515
- UPC #
- 850035629666
- Country of Origin
- China
Details
- Power Source
- Gasoline-Powered
- Material
- Alloy Steel
- Item
- Log Spliiter
- Engine Type
- 4 Stroke
- Color
- Blue
Description
Landworks Log Splitter Portable 20 Ton Rapid Auto Return Ram System Bucher Gear Pump 7HP Engine Horizontal Full Beam Steel Wedge Firewood Splitting Forestry Harvesting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.