Zoro Homepage

Offset Ratchet Box Wrench 1/2x9/16, 6 Pt

  • Mfr # ROW-1618

  • Zoro # G4553827


product price: $14.35
/ea

Key Features

Finish
Chrome plated
Number of Points
6
SAE or Metric
SAE
Wrench Style
Offset Ratchet Box
Size
1/2" x 9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROW-1618
Zoro #
G4553827
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2" x 9/16"

Details

Finish
Chrome plated
Number of Points
6
SAE or Metric
SAE
Wrench Style
Offset Ratchet Box
Item
Offset Ratchet Box Wrench 1/2x9/16,6 Pt

Description

Offset Ratchet Box Wrench 1/2x9/16,6 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.