Shop LANSKY
See all product information
Create Account
Sharpeners QSHARP Sharpening Tool Knives with 4 Angles
- Mfr # QSHARP
- Zoro # G904125271
product price:Â
$
38.59
/ea
Key Features
Abrasive Material
Metal
Features
Rugged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSHARP
- Zoro #
- G904125271
- UPC #
- 80999097618
- Country of Origin
- China
- Item
- Sharpening Tool
- Abrasive Material
- Metal
- Features
- Rugged
Description
Maintain your knives in the field to the exact angle you set with your Lansky Sharpening Kit! Featuring the same four angles as the legendary Lansky Controlled-Angle Sharpening System, for the perfect portable Sharpening accessory. The built-in ceramic polishing benchstone also allows the QuadSharp to be used as a fully functional, stand alone sharpening solution.
Features- Multi angles for all sharpening in the field
- Carbide slots sharpen in 3-4 strokes
- Ceramic benchstone for fine polishing
- Rugged metal construction
- 100% compatible with all Lansky Kits and accessories
- Lightweight and portable
- Great for hunting, fishing, camping & Backpacking
- Weight: 6.38 lbs