Zoro Homepage

Sharpening Tool, 6" W, 2" L, Rubber

  • Mfr # lbs6s

  • Zoro # G404135725


product price: $37.75
/ea

Key Features

Abrasive Material
Rubber
Width
2"
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
lbs6s
Zoro #
G404135725
UPC #
080999067000
Country of Origin
China

Dimensions

Width
2"
Length
6"

Details

Item
Sharpening Tool
Abrasive Material
Rubber

Description

Use whenever an exceptionally fine edge is desired. Provides the final polishing and finishing to all your edges. The ultimate finishing stone for professionals and do-it-yourselfers alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.