1 PORT SECURE DEVICE SERVER, INTERNATIONAL, PSU, ROHS
Mfr # ED1100002-01
Zoro # G615718915
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Height
0.9 in
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED1100002-01
Zoro #
G615718915
UPC #
783384233607
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Width
2.5 in
Details
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Item
Device Server
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Form Factor
Desktop
Number of Network (RJ-45) Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.