Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PORT DEVICE SERVER, POE, INTERNATIONAL POWER SUPPLY, ROHS

  • Mfr # ED41000P2-01

  • Zoro # G516106354


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Number of Serial Ports
4
Network (RJ-45)
Yes
Form Factor
Wall Mountable
Serial Port
Yes
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED41000P2-01
Zoro #
G516106354
UPC #
783384231313
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.8 in
Width
17.7 in

Details

Number of Serial Ports
4
Network (RJ-45)
Yes
Form Factor
Wall Mountable
Item
Device Server
Serial Port
Yes
Ethernet Technology
Fast Ethernet
Number of Network (RJ-45) Ports
1
Includes
EDS4100 4-Port Device Server with PoEUniversal power supply and regional adaptersDeviceInstaller configuration softwareCom Port Redirector software and related utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.