Zoro Homepage

BOARD ONLY SINGLE PORT 10/100 DEVICE SERVER, ROHS

  • Mfr # UD110000B-01

  • Zoro # G116450406


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Standard Memory
256 KB
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD110000B-01
Zoro #
G116450406
UPC #
783384000000
Country of Origin
Unknown

Details

Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Standard Memory
256 KB
Number of Network (RJ-45) Ports
1
Item
Device Server
Input Voltage
9 V AC, 24 V AC, 3.3 V DC, 30 V DC, 9.0 V DC
Number of Serial Ports
1
Processor Speed
48 MHz
Serial Port
Yes
Media Type Supported
Twisted Pair

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.