Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EDS 3000PR SECURE TERMINAL SERVER, 32-PORT SERIAL, 1 GBE ETHERNET, 110-240 VAC,

  • Mfr # EDS3032PR1NS

  • Zoro # G115718910


product price: $2,385.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Height
1.8 in
Plug/Connector Type
IEC Connector
Product Condition
New
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS3032PR1NS
Zoro #
G115718910
UPC #
783384239593
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Height
1.8 in

Details

Plug/Connector Type
IEC Connector
Product Condition
New
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Number of Serial Ports
32
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Standard Memory
512 MB
Includes
EDS EDS3032PR Device Server, Power Cord
Item
Device Server
Standards
Regulatory Approvals: FCC, IC, CE, UL/CB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.