Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMG8500 EDGE MANAGEMENT GATEWAY, RS232 SERIAL 4-PORT

  • Mfr # EMG851000S

  • Zoro # G422443260


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack Mount
Product Line
EMG
Color
Gray
Environmentally Friendly
Yes
Width
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMG851000S
Zoro #
G422443260
UPC #
783384243309
Country of Origin
Thailand

Dimensions

Width
6.6 in
Height
1.7 in

Details

Form Factor
Rack Mount
Product Line
EMG
Item
Infrastructure Management Equipment
Color
Gray
Environmentally Friendly
Yes
Input Voltage
9V DC to 30V DC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.